Buy more than* S$200* and get FREE SHIPPING

Machine Key SUS304 New JIS Parallel Key Cut Length

4.50 (2)
Dimensions L (mm)
300
Material
SUS304
...see all>
Product Options
ADD TO CART
Dimension h (mm) Dimensions b (mm) Standard Dimensions c(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension h (mm) Dimensions b (mm) Standard Dimensions c(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22(-0.052 to -0) 35(-0.026 to +0.051) Old JIS standard one 1.00 to 1.20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 35x22x300 07170353 249.99 SGD
Shipped after 2018-02-27
20(-0.052 to -0) 32(-0.026 to +0.051) Old JIS standard one 0.60 to 0.80 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 32x20x300 07170344 219.99 SGD
Shipped after 2018-02-27
10(-0.036 to -0) 10(+0.015 to +0.03) Old JIS standard one 0.40 to 0.60   1PC 1 10x10x300 07170247 34.99 SGD
In stock
8(-0.036 to -0) 8(+0.015 to +0.03) Old JIS standard one 0.25 to 0.40   1PC 1 8x8x300 07170222 26.99 SGD
In stock
3(-0.025 to -0) 3(+0.009 to +0.018) Old JIS standard one 0.16 to 0.25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3x3x300 07170177 22.99 SGD
Shipped after 2018-02-28
24(-0.052 to -0) 38(-0.026 to +0.051) Old JIS standard one 1.00 to 1.20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 38x24x300 07170362 299.99 SGD
Shipped after 2018-02-27
18(-0.043 to -0) 28(-0.022 to +0.043) Old JIS standard one 0.60 to 0.80 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 28x18x300 07170335 169.99 SGD
Shipped after 2018-02-27
16(-0.043 to -0) 24(-0.022 to +0.043) Old JIS standard one 0.60 to 0.80 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 24x16x300 07170326 129.99 SGD
Shipped after 2018-02-28
13(-0.043 to -0) 20(-0.022 to +0.043) Old JIS standard one 0.60 to 0.80 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 20x13x300 07170317 83.99 SGD
Shipped after 2018-02-28
12(-0.036 to -0) 18(+0.018 to +0.036) Old JIS standard one 0.40 to 0.60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 18x12x300 07170301 67.99 SGD
Shipped after 2018-02-28
12(-0.043 to -0) 12(+0.018 to +0.036) Old JIS standard one 0.40 to 0.60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 12x12x300 07170274 51.99 SGD
Shipped after 2018-02-28
10(-0.036 to -0) 12(+0.018 to +0.036) Old JIS standard one 0.40 to 0.60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 12x10x300 07170265 55.99 SGD
Shipped after 2018-02-28
15(-0.036 to -0) 15(+0.018 to +0.036) Old JIS standard one 0.40 to 0.60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 15x15x300 07170292 78.99 SGD
Shipped after 2018-02-28
10(-0.036 to -0) 15(+0.018 to +0.036) Old JIS standard one 0.40 to 0.60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 15x10x300 07170283 54.99 SGD
Shipped after 2018-02-28
4(-0.03 - -0) 4(+0.012 - +0.024) former JIS standard 1 kind 0.16 - 0.25   1PC 1 4x4x300 07170186 12.99 SGD
Shipped after 2018-02-27
5(-0.03 - -0) 5(+0.012 - +0.024) One type of old JIS standards 0.25 - 0.40   1PC 1 5x5x300 07170195 10.99 SGD
Shipped after 2018-02-27
6(-0.036 - -0) 6(+0.015 - +0.03) One type of old JIS standards 0.25 - 0.40   1PC 1 6x6x300 07170204 19.99 SGD
In stock
7(-0.036 - -0) 7(+0.015 - +0.03) One type of old JIS standards 0.25 - 0.40   1PC 1 7x7x300 07170213 19.99 SGD
In stock
8(-0.036 - -0) 10(+0.015 - +0.03) former JIS standard 1 kind 0.40 - 0.60   1PC 1 10x8x300 07170231 24.99 SGD
Shipped after 2018-02-26
8(-0.036 - -0) 12(+0.018 - +0.036) One type of old JIS standards 0.40 - 0.60   1PC 1 12x8x300 07170256 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
It was used as a blank part.
4
From Japan
On 2016-03-17 16:47:51
I was relieved when stockers did not find it in the neighborhood.
This review is about item#07170247.
For key material production
5
From Japan
On 2015-02-11 18:22:36
I purchased it because it becomes necessary at the time of assembly at the time of overhaul. Depending on the model, size will change, so we stock up to 3 to 6 mm key material. It is necessary and sufficient price and performance.
This review is about item#07170177.

Related Products