Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hand and Nail Brush, "Sunny Fit"

4.80 (10)
Heat-Resistant Temperature (deg C)
130
Width W x Overall Length x Trim Length (mm)
35x102x20
Weight (g)
50
...see all>
Product Options
ADD TO CART
AS ONE Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-5828-10 White 1PC 1 Nail brush white 33460734 7.99 SGD
In stock
2-5828-11 Red 1PC 1 Nail brush red 33460761 7.99 SGD
In stock
2-5828-12 Blue 1PC 1 Nail brush blue 33460795 7.99 SGD
In stock
2-5828-23 Green 1PC 1 Nail brush green 33460996 7.99 SGD
In stock
2-5828-22 Yellow 1PC 1 Nail brush yellow 33460953 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
10 Customer Reviews
The reviews are automatic translation.
Preliminary minutes
5
From Japan
On 2017-11-06 08:05:24
I replaced it and purchased it as a spare part. Ease of use and high credibility.
This review is about item#33460996.
Civil works de
5
From Japan
On 2017-09-01 14:51:29
As I raise the soil in the work, mud comes into the nails all the time and this brush is quite okay.
This review is about item#33460734.
When entering the processing plant
4
From Japan
On 2017-02-01 15:44:45
I think that it is a good product from this material and function at this price.
This review is about item#33460734.
During machine maintenance
5
From Japan
On 2017-01-18 19:58:46
The hardness of the brush is not too hard, it is not too soft, good furnish, dirt falling good.
This review is about item#33460734.
work
4
From Japan
On 2016-06-15 17:12:12
I feel that more dirt will fall off if the hair is a bit harder.
This review is about item#33460795.
Nail cleaning
5
From Japan
On 2016-03-22 19:52:22
It is soft, moderately tough and also good.
This review is about item#33460795.
Cleaning of nail dirt after work
5
From Japan
On 2016-03-16 18:02:15
Hair hardness is just right to wash your fingertips. As the length of hair is moderate, attention is required because it scatters considerably when rubbing your fingertips with detergent.
This review is about item#33460761.
Cleaning of nails after electrical work or mechanical work
5
From Japan
On 2015-01-24 08:04:04
I thought that a little feet are long, but I can get a clean dirt stuck between the nails and fingerprints. It would be good for car mechanics and those who do electrical work like me. I had worked at a food factory before, but I think that it is suitable for washing with disinfectant solution. What I used before was a pair of short hair and long hair with short hair but it was easy to use, but after the part of bra broke it became the release finish, it became a replacement for this.
This review is about item#33460734.
Wash hands with machine oil
5
From Japan
On 2014-09-18 14:25:21
The hardness of the brush is moderately hard, it can be dropped even if it is covered with grease, it is used in combination with a hand-cleaner of a monotail. I have left it outdoors for about 4 months, but I can not use brushes, I can not break my hands, I still seem to be OK. For friends who do not mess with machines, the brush seems to be hard, I use 32689772.
Hand wash
5
From Japan
On 2011-07-26 20:29:54
It is a good feeling that the hair is hard, I wonder if it is a bit harder.
This review is about item#33460734.

Related Products