Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Exposed Switch Box

Dimensions p (mm)
30
Surface Processing
Electro-galvanized
Dimensions A (mm)
74
Compatible Standard
(PS)E
Material
Cast iron
...see all>
Product Options
ADD TO CART
Type Weight (g) Size Standard Dimension H (mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Weight (g) Size Standard Dimension H (mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 HoIzuru one for 870 31 - 50 20   1PC 1 S1131 32762326 26.99 SGD
Shipped after 2018-06-25
2 HoIzuru one for 640 19 JIS C 8340 40 18   1PC 1 S1219 32762335 22.99 SGD
Shipped after 2018-06-26
1 HoIzuru one for 600 19 JIS C 8340 40 18   1PC 1 S1119 32762301 15.99 SGD
In stock
1 HoIzuru one for 700 25 JIS C 8340 50 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S1125 32762317 19.99 SGD
Shipped after 2018-06-22
2 HoIzuru one for 780 25 JIS C 8340 50 20   1PC 1 S1225 32762344 24.99 SGD
Shipped after 2018-06-25
2 HoIzuru one for 940 31 - 50 20   1PC 1 S1231 32762353 29.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products