Buy more than* S$200* and get FREE SHIPPING

Exposed Switch Box, For Thick Steel Hdz/Made of Cast Iron

5.00 (2)
Surface Processing
Hot-dip galvanized
Compatible Standard
(PS)E
...see all>
Product Options
ADD TO CART
Size Material Dimensions p (mm) Dimensions A (mm) Standard Dimension H (mm) Dimensions L (mm) Type Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Material Dimensions p (mm) Dimensions A (mm) Standard Dimension H (mm) Dimensions L (mm) Type Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 Cast iron 80 120 JIS C 8340 40 18 1 HoIzuru two for 1060   1PC 1 S21Z16 32762423 36.99 SGD
Shipped after 2018-02-26
16 Cast iron 30 74 JIS C 8340 40 18 1 HoIzuru one for 600   1PC 1 S11Z16 32762362 16.99 SGD
Shipped after 2018-02-26
28 Cast iron 30 74 - 50 20 2 HoIzuru one for 940   1PC 1 S12Z28 32762414 32.99 SGD
Shipped after 2018-03-02
22 Cast iron 30 74 JIS C 8340 50 20 2 HoIzuru one for 780   1PC 1 S12Z22 32762405 26.99 SGD
Shipped after 2018-03-01
22 Cast iron 30 74 JIS C 8340 50 20 1 HoIzuru one for 700   1PC 1 S11Z22 32762371 22.99 SGD
Shipped after 2018-02-26
28 Cast iron 30 74 - 50 20 1 HoIzuru one for 870 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S11Z28 32762387 27.99 SGD
Shipped after 2018-03-01
16 Cast iron 30 74 JIS C 8340 40 18 2 HoIzuru one for 640   1PC 1 S12Z16 32762396 22.99 SGD
Shipped after 2018-03-01
22 Made of cast iron 80 120 JIS C 8340 50 20 For 2 pieces, one-way out 1140   1PC 1 S21Z22 32762432 40.99 SGD
Shipped after 2018-02-26
28 Made of cast iron 80 120 - 50 20 For 2 pieces, one-way out 1170   1PC 1 S21Z28 32762441 44.99 SGD
Shipped after 2018-03-01
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Production of power strip
5
From Japan
On 2013-08-16 23:43:21
I want you to send out one direction for 3 pieces
This review is about item#32762423.
Production of homebrew power strip
5
From Japan
On 2011-06-04 08:00:40
The weight feeling and rigidity are outstanding, but as you strike it will crown, close the hole with screws, put in lead by 2 kilograms, apply it to the gas stove, add the weight, add the outlet (1512), the cable (5.5 scale 4 core shield) Installation, lastly filled epoxy paste with gun to fill the inside. We also applied plenty of lead on the back of brass outlet cover. We could tap many times heavier than "heavy iron tap" of a famous Japanese company. The outside painted with frosted black, so it became a gorgeous tap of black and gold.
This review is about item#32762432.

Related Products