Buy more than* S$200* and get FREE SHIPPING

King File Super Dotch Easy

4.75 (4)
Hole Intervals (mm)
80
Number of Holes
2 holes
Height (mm)
307
Size
A4 vertical
Width (mm)
243
Material
Covers core material/recycled mix and lamination cover/olefin material
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Filing Thickness (mm) Across Back (mm) Storage Number of Sheets Color Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Filing Thickness (mm) Across Back (mm) Storage Number of Sheets Color Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 30 46 300 Blue 1 set of color index 1PC 1 2473GXA 35029732 9.99 SGD
In stock
385-8936 30 46 300 Gray 1 set of color index 1PC 1 2473GXA 35029741 9.99 SGD
In stock
- 50 66 500 Blue 1 set of color index 1PC 1 2475GXA 35029757 10.99 SGD
In stock
385-8961 50 66 500 Gray 1 set of color index 1PC 1 2475GXA 35029766 13.99 SGD
In stock
385-8995 80 96 800 Blue 1 color index set 1PC 1 2478GXA 35029775 12.99 SGD
In stock
385-9002 80 96 800 Gray 1 color index set 1PC 1 2478GXA 35029784 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Summary of monthly materials
4
From Japan
On 2018-03-08 14:54:00
Because there are many kinds, I chose the one suitable for my use.
This review is about item#35029766.
Organizing documents
5
From Japan
On 2016-08-05 16:35:39
There are abundant width sizes, and it is smooth when binding, so I use it very conveniently.
This review is about item#35029757.
Filing
5
From Japan
On 2014-08-29 10:56:30
I think that it is very easy to use although I have used it from before. Because it is solid, you can not dent even if you drop it somewhat.
This review is about item#35029775.
Filing documents
5
From Japan
On 2013-09-18 18:30:15
I think that there is a mechanism that can sometimes slide and fix it
This review is about item#35029775.

Related Products