Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pe Tape

4.63 (38)
Purpose
Agriculture, packing and home etc, Agriculture, packing and home etc
Length (m)
500
Width (mm)
50
Material
Polyethylene
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1Roll 1 - 35036477 5.99 SGD
In stock
Blue 1Roll 1 - 35036486 5.99 SGD
In stock
Red 1Roll 1 - 35036495 5.99 SGD
In stock
Yellow 1Roll 1 - 35036504 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 27
4 star 8
3 star 3
2 star 0
1 star 0
Review Rating: 4.63
38 Customer Reviews
The reviews are automatic translation.
Material waste disposal
5
From Japan
On 2018-06-01 19:15:39
It is a cheap and very good product. I can not cut It is easy to tie without collapsing. I think it's wonderful.
This review is about item#35036477.
Organizing cardboard
5
From Japan
On 2018-03-13 22:47:55
There are many cardboards by courier, etc. It is convenient to put together when putting out to garbage. Efficiency is good as it can be tied firmly. The price is also safe, reasonable.
This review is about item#35036495.
Wood packaging
4
From Japan
On 2018-02-09 19:51:31
It feels slightly harder than what I used before, but it is necessary and sufficient
This review is about item#35036477.
Various cohesion
5
From Japan
On 2017-12-23 15:43:49
It is good to cheap. Because it is wide, you can twist it or spread it. Even if you use it violently it does not bother me.
This review is about item#35036495.
Packing wood
5
From Japan
On 2017-11-16 14:32:53
Especially among cheap record tapes, it was cheap but quality was not inferior and it was possible to use. We are also considering purchasing.
This review is about item#35036477.
Packing of products
5
From Japan
On 2017-10-21 15:14:10
There is no problem in quality. It can be purchased cheaply and it is saved.
This review is about item#35036477.
Used for packing work
5
From Japan
On 2017-10-05 14:31:14
It is not inferior to those of the past. I am satisfied that the expenses are cheaply suppressed.
This review is about item#35036477.
Shipping work
3
From Japan
On 2017-08-03 08:02:52
Even if I buy it at a neighborhood HC, I can buy a tape of similar quality and similar quality, but if I think about delivering it, I wonder if it is cheap in total. The quality is normal.
This review is about item#35036477.
Newspapers · magazines · cards of cardboard
5
From Japan
On 2017-07-22 20:06:29
I always use it so I do not know other things so I think it is very good.
This review is about item#35036477.
When clearing corrugated cardboard
5
From Japan
On 2017-06-29 07:44:30
I am using it as well as those of general manufacturers. The price is also cheap and satisfactory.
This review is about item#35036477.

Related Products