The reviews are automatic translation.
Periodic replacement of construction machinery
From Japan
On 2016-12-13 13:59:40
I change it every two years. Because it begins to enter crack inside the belt in two to three years, I will exchange it. It is good.
Change belt of heavy equipment
From Japan
On 2016-11-29 14:39:56
The price is also cheap, it is good to ship on the day. Bando made quality is also OK.
Backhoe maintenance
From Japan
On 2016-06-13 16:17:10
You can use with confidence because the feeling of use does not change because of exchange with the same item.
Belt for refrigerator
From Japan
On 2016-05-14 15:26:52
I bought a high quality belt cheaply. It is a repeat.
To the track fan belts.
From Japan
On 2016-03-28 16:30:44
The fan belt of medium truck was considerably decreased. It is a kanji that seems to be attached to the bottom of the pulley. I ordered it by looking at the fan belt number. Except for this truck, I will do all the vehicle inspections. I have not finished yet, but I am sure it will fit. It seems to keep still though it is a maker item, but I think I will exchange it. Maintenance is easy to replace. It is cheap so it is recommended.
Maintenance of crawler with hydraulic dump
From Japan
On 2016-02-15 19:28:17
The drive belt of the hydraulic pump is constantly rotating at high speed while the engine is running and it is useless at the standard belt for industrial machines so we tried to replace it with this item. Because it is for automobiles, of course, it is possible to expect high durability as well as high speed rotation.
Replacing the fan belt of a truck
From Japan
On 2015-07-09 08:49:41
It is the same level as the goods of parts supplier that I always use.
Maintenance of own truck
From Japan
On 2014-09-24 15:31:02
You can buy it much cheaper than genuine parts. The feeling of use is also unchanged.
Machine maintenance
From Japan
On 2013-06-07 09:43:10
Because the inside is jagged, the heat does not stay and it lasts so I am using it.
4t truck refrigeration freezer car freezer belt exchange
From Japan
On 2013-05-13 15:28:25
Even if I call a repair shop of a refrigerator, I will exchange it with the same belt. The price is about half price so we are satisfied with the price. It is easy to replace and it can be done at the DIY level, so it helps cost reduction.