Buy more than* S$200* and get FREE SHIPPING

Hand Press, Crimp-Type Terminal With Insulation Co

4.67 (3)
Caution
Do not do live-line work. Confirms sizes suitable for electric wires. Hang load until handle opens., Do not do live-line work. Confirms sizes suitable for electric wires. Hang load until handle opens.
Purpose
For insulated terminal, sleeves., For insulated terminal, sleeves.
Compatible Size (mm2)
0.3, 0.5, 1.25, 2
Compatibility Terminal
A pressure terminal with insulated covering, for sleeves
Weight (g)
250
Overall Length (mm)
183
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MH-032 35050793 129.90 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
For carrying out on site
4
From Japan
On 2017-09-09 01:25:57
It is surprisingly compact and it does not take up bulky feeling. Easy to use.
This review is about item#35050793.
Crimp terminal with insulation coating work
5
From Japan
On 2015-12-15 13:37:15
It is compact and easy to use, it fits perfectly crimped terminal with insulating cover of NICHIF and can be crimped cleanly.
This review is about item#35050793.
Wiring in fluorescent lamp
5
From Japan
On 2014-03-23 14:41:00
Easy to use
This review is about item#35050793.

Related Products