Buy more than* S$200* and get FREE SHIPPING

Hand Press, For Bare Crimp-Type Terminal / Sleeves

5.00 (1)
Caution
Do not do live-line work. Confirms sizes suitable for electric wires. Hang load until handle opens.
Purpose
Bare crimp-type terminal, sleeves
Compatibility Terminal
For bare crimping terminal and sleeves
...see all
Product Options
ADD TO CART
Wire Conjugation Range (strand-wire) (mm2) Wire Conjugation Range (mm2) Conjugation Wire Range (single)(mm) Compatible Size (mm2) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire Conjugation Range (strand-wire) (mm2) Wire Conjugation Range (mm2) Conjugation Wire Range (single)(mm) Compatible Size (mm2) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.25 - 6.64 0.25 - 6.64 0.57 - 2.89 1.25, 2, 5.5 240 176 1PC 1 MH-5 09163786 78.55 SGD
In stock
- - - 1.25, 2, 5.5, 8 385 235 1PC 1 MH-8 35050836 92.11 SGD
In stock
- - - 1.25, 2, 5.5, 8, 14 405 243 1PC 1 MH-14 35050827 129.90 SGD
In stock
- - - 5.5, 8, 14, 22 654 330 1PC 1 MH-22 09163761 169.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wiring work
5
From Japan
On 2016-03-16 21:37:22
Lightweight, since it is the crimping of up to 8 mm, it is very easy to handle tool. In the tool box also, not to fit it is good in the way. During the crimping also, because it very lightly, I think that it is a tool that can be handled even in women
This review is about item#35050836.

Related Products