Buy more than* S$200* and get FREE SHIPPING

Hand Press, For Bare Crimp-Type Terminal / Sleeves

4.00 (3)
...see all>
Product Options
ADD TO CART
Weight (g) Overall Length (mm) Compatible Size (mm2) Compatibility Terminal Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Overall Length (mm) Compatible Size (mm2) Compatibility Terminal Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
240 176 1.25,2,3.5,5.5 Bare crimp terminal sleeve for 1PC 1 MH-5S 35050811 83.99 SGD
Shipped after 2018-04-23
686 334 8, 14, 22, 38 For bare crimping terminal and sleeves 1PC 1 MH-38 09163777 189.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Electrical construction
3
From Japan
On 2015-12-14 16:11:03
There is power to crimp. I wish I could grasp it slightly lightly during crimping
This review is about item#09163777.
Power supply construction
5
From Japan
On 2013-12-27 17:00:32
I used it for insulated terminal and bought more. It is small, it has good handling, it can be crimped with light power and it is handy.
This review is about item#35050811.
Electrical construction
4
From Japan
On 2013-05-07 20:02:26
Even if I can crimp the terminal of 38 SQ, I am deeply impressed. It is said that you can crimp without this much force. I am surprised to be able to do it manually.
This review is about item#09163777.

Related Products