Buy more than* S$200* and get FREE SHIPPING

Hand Press, Crimp-Type Terminal With Insulation Co

5.00 (2)
Caution
Do not do live-line work. Confirms sizes suitable for electric wires. Hang load until handle opens., Do not do live-line work. Confirms sizes suitable for electric wires. Hang load until handle opens.
Purpose
For insulated terminal, sleeves., For insulated terminal, sleeves.
Compatible Size (mm2)
1.25, 2, 5.5
Compatibility Terminal
A pressure terminal with insulated covering, for sleeves
Weight (g)
420
Overall Length (mm)
244
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MH-155 35050854 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Terminal installation with thick wiring
5
From Japan
On 2014-12-18 16:35:04
The crimp terminal could also be crimped comfortably.
This review is about item#35050854.
Equipment wiring
5
From Japan
On 2014-07-02 17:48:59
We added something that can crimp a little big terminal.
This review is about item#35050854.

Related Products