Buy more than* S$200* and get FREE SHIPPING

Twist Lead Wires

5.00 (1)
Purpose
Wiring work
Using Safety Withstand Load (kN)
Guide wire with a lead head: 7.84 read head: 9.80
Wire Diameter (phi mm)
5.4
Shape
two phi2.6mm + phi2.4mm
...see all
Product Options
ADD TO CART
Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 1PC 1 MW-4050 35212956 229.90 SGD
Shipped after 2017-03-27
30 1PC 1 MW-4030 35050933 139.90 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wiring work
5
From Japan
On 2013-04-04 19:03:13
Very work since it is moving in the pipe smoothly has become faster.
This review is about item#35050933.

Related Products