Buy more than* S$200* and get FREE SHIPPING

Twist Lead Wires

Purpose
Wiring work
Using Safety Withstand Load (kN)
3.4
Breaking Load (kN)
7.4
Wire Diameter (phi mm)
6.2
...see all>
Product Options
ADD TO CART
Wire Color Length (m) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire Color Length (m) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow x black 30 two phi3.0mm + phi2.6mm 1PC 1 MW-7030 09171145 109.99 SGD
In stock
- 100 - 1PC 1 MW-7100 35202745 369.99 SGD
Shipped after 2018-05-02
Yellow x black 50 two phi3.0mm + phi2.6mm 1PC 1 MW-7050 35050951 209.99 SGD
In stock
ADD TO CART

Related Products