Buy more than* S$200* and get FREE SHIPPING

VA Cable Stripper

3.00 (2)
Caution
When stripping the inner coating, please widen it to line the wire’s width is same as the width of the lower blade groove.
Insulation coating thickness and material may differ depending on maker of wire material, stripping may not be possible in some circumstances.
Scalping Ability
VVF1.6mmx2 heart 3 heart VVF2.0mmx2 heart 3 heart
Weight (g)
380
Overall Length (mm)
180
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MVA-3A 35051134 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2014-06-26 17:35:40
You use than before. I thought that if post since the purchase in other stores have been posted since too low rating. Use satisfaction is 1000 percent maximum. Comfortable to use other all perfect. Because it is not a purchase of at Monotarou, it might have dropped a total evaluation Perhaps, but I do not do loss buying.
Indoor wiring work
1
From Japan
On 2010-08-29 19:58:00
Cut is dirty. Especially attaches stage to peeling of the outer sheath.
This review is about item#35051134.

Related Products