Buy more than* S$200* and get FREE SHIPPING

Va Cable Stripper

1.00 (1)
Caution
When stripping the inner coating, please widen it to line the wire's width is same as the width of the lower blade groove. Insulation coating thickness and material may differ depending on maker of wire material, stripping may not be possible in some, When stripping the inner coating, please widen it to line the wire's width is same as the width of the lower blade groove. Insulation coating thickness and material may differ depending on maker of wire material, stripping may not be possible in some
Scalping Ability
VVF1.6mm x 2 core, 3 core VVF2.0mm x 2 core, 3 core
Weight (g)
360
Dimension (mm)
180x115x50
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 JVA-123 35051161 129.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Peeling of F cable when creating outlet plug
1
From Japan
On 2012-07-04 21:55:00
Neither the outer coating nor the inner coating can be peeled cleanly. It was useless even if you adjusted it. I am thinking about returning.
This review is about item#35051161.

Related Products