Buy more than* S$200* and get FREE SHIPPING

Electric Works Plier, Standard

3.40 (5)
Overall Length (mm)
220
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.100A 35204321 25.99 SGD
Shipped after 2018-02-26
1PC 1 NO.200A 35051204 23.99 SGD
Shipped after 2018-02-26
1PC 1 NO.300A 35051213 24.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 2
1 star 0
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
Car wiring
2
From Japan
On 2017-04-17 09:48:41
Working efficiency is very bad because the cutter part is not usable and a nipper is required separately.
This review is about item#35204321.
Automotive wire processing
2
From Japan
On 2016-05-28 11:17:03
Purchased because the crimping of the set of Hitachi used until now has weakened. I think it will be smooth if you use it, but opening and closing is hard. Although it was sprayed with lubrication, there was almost no effect, since oil was originally attached, I thought that it would not be so soft to move even when spraying. It will take a while to be able to open and close smoothly. The coating can not be peeled off. Blades do not cut into vinyl. Sharpen the blade with a round file and somehow. I am considering another thing for comfortable use.
This review is about item#35051213.
Koukann
5
From Japan
On 2016-03-09 20:40:51
Iiyo
This review is about item#35051204.
After all, it is crimp of 1.25 2.0 SQ if it is not Marvel's spring, but power does not enter!
3
From Japan
On 2015-06-02 05:53:43
If it is not Marvel 's spring type, the caulking work is anxious and I can not stop. Since it seems that there is a problem with electric resistance unless solder is used to make up for it, from now on it will be in a standby state in the tool box except when the spring type can not be found by sudden work.
This review is about item#35051204.
Electric Works Work
5
From Japan
On 2013-05-17 23:08:30
Easy to use because it can be used for multi.
This review is about item#35051204.

Related Products