Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Duct cutter

4.67 (3)
Purpose
Cutting of up to 20mm wiring ducts, hoses, raw wood, and ropes etc., Cutting of mall, hose, living tree, rope, etc up to 20mm, Cutting of up to 20mm wiring ducts, hoses, raw wood, and ropes etc., Cutting of up to 20mm wiring ducts, hoses, raw wood, and ropes etc., Cutting of mall, hose, living tree, rope, etc up to 20mm, Cutting of up to 20mm wiring ducts, hoses, raw wood, and ropes etc.
Blade Length (mm)
45, 45
Weight (g)
280, 280
Overall Length (mm)
205, 205
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 JMC-450 35051256 45.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Wiring work
4
From Japan
On 2017-09-25 08:23:44
Usability is very good! However, when cutting the wire protector at a right angle, there are cases where it may be displaced unless it is pressed firmly and cut. I think that the technique of the person using it
This review is about item#35051256.
Construction
5
From Japan
On 2017-09-01 19:10:33
This product was good. It is easy to use and is tremendously helpful. It was the best shopping.
This review is about item#35051256.
Cutting of wiring duct
5
From Japan
On 2016-05-25 17:39:51
I use it as a duct cutter. It will break well and the mall guide will be convenient.
This review is about item#35051256.

Related Products