Buy more than* S$200* and get FREE SHIPPING

Impact Hole Saw

3.00 (2)
...see all>
Product Options
ADD TO CART
Dimensions (phi mm) Effective Length (mm) Drill Diameter (phi mm) Diameter (phi mm) Overall Length (mm) Dimensions (Width W x Height H x Depth D) (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (phi mm) Effective Length (mm) Drill Diameter (phi mm) Diameter (phi mm) Overall Length (mm) Dimensions (Width W x Height H x Depth D) (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 12.5 4 - 67.3 - - 1pc 1 JIH-12 35210147 35.99 SGD
Shipped after 2018-02-27
26 12.5 4 - 67.3 - - 1pc 1 JIH-26 35210287 43.99 SGD
Shipped after 2018-02-27
29 12.5 4 - 67.3 - - 1pc 1 JIH-29 35210305 43.99 SGD
Shipped after 2018-02-26
36 12.5 4 - 67.3 - - 1pc 1 JIH-36 35210375 52.99 SGD
Shipped after 2018-02-26
- - - - - 220x48x155 480 1set(5pc) 1 JIH-173 35210402 229.99 SGD
Shipped after 2018-02-26
31 12.5 4 - 67.3 - - 1pc 1 JIH-31 35210323 48.99 SGD
Shipped after 2018-02-27
32 12.5 4 - 67.3 - - 1pc 1 JIH-32 35210332 47.99 SGD
Shipped after 2018-02-26
33 12.5 4 - 67.3 - - 1pc 1 JIH-33 35210341 47.99 SGD
Shipped after 2018-02-26
14 12.5 4 - 67.3 - - 1pc 1 JIH-14 35210165 35.99 SGD
Shipped after 2018-02-26
18 12.5 4 - 67.3 - - 1pc 1 JIH-18 35210201 40.99 SGD
Shipped after 2018-02-26
34 12.5 4 - 67.3 - - 1pc 1 JIH-34 35210357 48.99 SGD
Shipped after 2018-02-26
8 12.5 4 - 67.3 - - 1pc 1 JIH-8 35210104 34.99 SGD
Shipped after 2018-02-27
15 12.5 4 - 67.3 - - 1pc 1 JIH-15 35210174 31.99 SGD
In stock
16 12.5 4 - 67.3 - - 1pc 1 JIH-16 35210183 40.99 SGD
Shipped after 2018-02-26
17 12.5 4 - 67.3 - - 1pc 1 JIH-17 35210192 35.99 SGD
Shipped after 2018-02-26
21 12.5 4 - 67.3 - - 1pc 1 JIH-21 35210235 42.99 SGD
Shipped after 2018-02-26
9 12.5 4 - 67.3 - - 1pc 1 JIH-9 35210113 35.99 SGD
Shipped after 2018-02-27
10 12.5 4 - 67.3 - - 1pc 1 JIH-10 35210122 35.99 SGD
Shipped after 2018-02-26
11 12.5 4 - 67.3 - - 1pc 1 JIH-11 35210131 34.99 SGD
Shipped after 2018-02-27
23 12.5 4 - 67.3 - - 1pc 1 JIH-23 35210253 37.99 SGD
Shipped after 2018-02-26
35 12.5 4 - 67.3 - - 1pc 1 JIH-35 35210366 51.99 SGD
Shipped after 2018-02-26
- 12.5 4 27 67.3 - - 1pc 1 JIH-27 35051423 43.99 SGD
Shipped after 2018-02-28
20 12.5 4 - 67.3 - - 1pc 1 JIH-20 35210226 34.99 SGD
In stock
22 12.5 4 - 67.3 - - 1pc 1 JIH-22 35210244 34.99 SGD
In stock
13 12.5 4 - 67.3 - - 1pc 1 JIH-13 35210156 32.99 SGD
Shipped after 2018-02-26
24 12.5 4 - 67.3 - - 1pc 1 JIH-24 35210262 34.99 SGD
Shipped after 2018-02-26
25 12.5 4 - 67.3 - - 1pc 1 JIH-25 35210271 40.99 SGD
In stock
28 12.5 4 - 67.3 - - 1pc 1 JIH-28 35210296 40.99 SGD
In stock
37 12.5 4 - 67.3 - - 1pc 1 JIH-37 35210384 48.99 SGD
Shipped after 2018-02-27
38 12.5 4 - 67.3 - - 1pc 1 JIH-38 35210393 48.99 SGD
In stock
19 12.5 4 - 67.3 - - 1pc 1 JIH-19 35210217 31.99 SGD
Shipped after 2018-02-27
30 12.5 4 - 67.3 - - 1PC 1 JIH-30 35210314 44.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Drilling of aluminum plate
1
From Japan
On 2016-10-14 16:31:21
It was broken at the narrowest part of the axis at the third hole drilling in use by the electric impact driver
Electrical construction
5
From Japan
On 2015-01-13 14:50:20
Because the center drill is thin and the teeth are thin, it is good to have few facets. It is easy to do work in a narrow place.
This review is about item#35210314.

Related Products