Buy more than* S$200* and get FREE SHIPPING

Board Plug Screw Type

Type
Screw
...see all>
Product Options
ADD TO CART
Drill Diameter Diameter (phi mm) Body Diameter (mm) Head (mm) Compatible Drill Diameter (mm) Head Shape Compatible Board Thickness (mm) Screw Diameter (mm) Overall Length (mm) Unit Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Drill Diameter Diameter (phi mm) Body Diameter (mm) Head (mm) Compatible Drill Diameter (mm) Head Shape Compatible Board Thickness (mm) Screw Diameter (mm) Overall Length (mm) Unit Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 6.8 20 9 Pan head + / - 17 to 23 4 44 -   1Box(50PC) 1 A-423 35051597 34.99 SGD
Shipped after 2018-04-26
- - 6.8 7 9 Pan head + / - 3 to 9 4 32 -   1Box(50PC) 1 A-409 35051563 27.99 SGD
In stock
9mm Screw: 4 6.8 35 - Screw: pan head + - 31 to 38 - - 64 *[No return] You cannot return this product. For details, see FAQ. 1Box(50PC) 1 A-438 46766307 41.99 SGD
Shipped after 2018-04-27
11mm Screw: 5 9 - - Screw: pan head + - 5 to 16 - - 52 *[No return] You cannot return this product. For details, see FAQ. 1Box(30PC) 1 A-514 46766316 28.99 SGD
Shipped after 2018-04-26
11mm Screw: 5 9 27 - Screw: pan head + - 17 to 31 - - 65 *[No return] You cannot return this product. For details, see FAQ. 1Box(20PC) 1 A-527 46766352 25.99 SGD
Shipped after 2018-04-26
11mm Screw: 5 9 41 - Screw: pan head + - 32 to 45 - - 80 *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 A-545 46766361 15.99 SGD
Shipped after 2018-04-26
13mm Screw: 6 10.5 - - Screw: pan head + - 5 to 16mm - - 52 *[No return] You cannot return this product. For details, see FAQ. 1Box(30PC) 1 A-614 46766483 35.99 SGD
Shipped after 2018-04-26
13mm Screw: 6 10.5 27 - Screw: pan head + - 17 to 31mm - - 65 *[No return] You cannot return this product. For details, see FAQ. 1Box(20PC) 1 A-627 46766492 31.99 SGD
Shipped after 2018-04-26
13mm Screw: 6 10.5 41 - Screw: pan head + - 32 to 45mm - - 80 *[No return] You cannot return this product. For details, see FAQ. 1Box(10PC) 1 A-645 46766501 19.99 SGD
Shipped after 2018-04-27
9mm Screw: 4 6.8 3 - Screw: pan head + - 1 to 5 - - 19 *[No return] You cannot return this product. For details, see FAQ. 1Box(50PC) 1 A-405 46766194 27.99 SGD
Shipped after 2018-04-27
- - 6.8 - 9 Pan head + / - 10 to 16 4 38 -   1Box(50PC) 1 A-416 35051581 29.99 SGD
In stock
9mm Screw: 4 6.8 7 - Screw: flat head + 3 to 9 - - 32 *[No return] You cannot return this product. For details, see FAQ. 1Box(50PC) 1 A-409-S 46766282 -
Discontinued
[x]
- - 6.8 10 9 Pan head +-/ 9 - 12 4 35 -   1Box(50PC) 1 A-412 35051572 29.99 SGD
In stock
ADD TO CART

Related Products