Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Belt Lanyard

5.00 (1)
Material (rope)
Nylon beating
Lanyards (length) (mm)
2100
Rope Specification (mm)
(Including the hook) phi16 x 2100
Material
Nylon beating
...see all>
Product Options
ADD TO CART
Lanyards (Diameter)(mm) Hook Opening (mm) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lanyards (Diameter)(mm) Hook Opening (mm) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 Rotation hook: 13 1300   1PC 1 MAT-527 35051764 149.99 SGD
In stock
- Rotate the hook: 19 1100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MAT-527HG 46771051 319.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pruning of plants
5
From Japan
On 2017-02-08 17:53:13
I think that it becomes soft according to use, but the hardness of the nylon part is anxious. However, I think that it will gradually become flexible.
This review is about item#35051764.

Related Products