Buy more than* S$200* and get FREE SHIPPING

WAIST GEAR Fanny Tool Pack

4.00 (3)
Purpose
Fanny tool pack (3-tiered type) Can be used with various tools inserted.
Dimensions (Height x Width x Depth)(mm)
200x210x150
Specification
Electric Pocket three-stage type
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1PC 1 MDP-93AW 35051913 -
Discontinued
[x]
Blue 1PC 1 MDP-93AB 35051886 48.99 SGD
In stock
Green 1PC 1 MDP-93AG 35051895 51.99 SGD
In stock
Red 1PC 1 MDP-93AR 35051904 51.99 SGD
In stock
Yellow 1PC 1 MDP-93AY 35051922 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Pre-construction work
4
From Japan
On 2015-02-14 15:20:49
The bottom of the bag is firm and solid, and it is hard to make the hole hard to empty even if you put the nail. It is good to have three nails so nails can also be divided
This review is about item#35051913.
Light heaven construction
4
From Japan
On 2014-07-11 16:26:58
I want a pen insertion.
This review is about item#35051895.
Electrical work (weak electricity)
4
From Japan
On 2013-02-25 14:39:47
Because we are using 3 step type every time, if the left side pocket is a little big and spread the size of the 2nd step sideways a little later or it makes it bigger
This review is about item#35051904.

Related Products