Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

WAIST GEAR, "Rechargeable Drill Driver Insert"

3.17 (6)
Purpose
Chargeable Drill Driver
...see all>
Product Options
ADD TO CART
Compatible Belt Width (mm) Color Dimension (mm) Dimensions (Vetical x Horizontal) (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Belt Width (mm) Color Dimension (mm) Dimensions (Vetical x Horizontal) (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Black 275x77 -   1PC 1 MDP-100XB 46771742 61.99 SGD
Shipped after 2018-05-02
- Natural 275x77 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MDP-100X 46771733 60.99 SGD
Shipped after 2018-05-02
50 Yellow - 370x80   1PC 1 MDP-100AY 35051974 21.99 SGD
Shipped after 2018-05-02
50 Green - 370x80   1PC 1 MDP-100AG 35051947 21.99 SGD
In stock
50 Blue - 370x80   1PC 1 MDP-100AB 35051931 22.99 SGD
In stock
50 Red - 370x80   1PC 1 MDP-100AR 35051956 22.99 SGD
In stock
50 White - 370x80   1PC 1 MDP-100AW 35051965 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 2
1 star 1
Review Rating: 3.17
6 Customer Reviews
The reviews are automatic translation.
Home electronics repair at customer's residence
5
From Japan
On 2017-02-23 21:01:07
Until now I used several holders, but I finally found out leather and bought it because it got useless as it quickly broke. It is slightly hard to use for Makita's Pendra. Bit tips will not fit easily in the hole. However, because it is made of leather, it will gradually become familiar.
This review is about item#46771733.
Electrical construction
2
From Japan
On 2014-02-23 14:25:23
Hard and hard to put in and take out
This review is about item#35051931.
Electrical work (weak electricity)
4
From Japan
On 2013-02-25 15:01:52
It seems like the position of the good bit will not come out because the position of the grip part will be low because it is apparently good but I think that it is a bit long but I am dissatisfied
This review is about item#35051956.
Work on site
5
From Japan
On 2012-03-02 20:37:28
At first it was hard and not easy to use but it was just good enough that usability was good as I got used to it
This review is about item#35051956.
Makita rechargeable pen impact driver TD021DSW storage
1
From Japan
On 2012-01-29 21:09:50
Makita rechargeable pen impact driver TD021DSW was quite too tight. It does not enter.
This review is about item#35051931.
Control panel wiring, field wiring work
2
From Japan
On 2011-01-30 20:37:42
If there is a hole eyelet, socket holder, strap etc can be attached.
This review is about item#35051965.

Related Products