Buy more than* S$200* and get FREE SHIPPING

WAIST GEAR, Accessory Bag, Squareuare Corner Bottom Type

3.25 (4)
Purpose
Accessory pocket (squareuare base type). For storage of screws, measuring tapes, mobile phones etc.
Dimensions (Vetical x Horizontal x Depth)(mm)
110x130x70
Material
Base material / 1680 denier polyester ox (backside / polyurethane coating) Body part / tarpaulin Belt loops / polypropylene resin finishing cemented carbide Edge wrapping tape / Polypropylene Tape
Specification
Square bottom type
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 MDP-71ABK 35052087 20.99 SGD
In stock
Red 1PC 1 MDP-71AR 35052096 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Electrical construction
1
From Japan
On 2017-09-21 20:30:34
I bought it for screws, but there is a gap on the top and I lie down and spill down
This review is about item#35052087.
Battery compartment
4
From Japan
On 2015-10-31 20:15:46
Purchased by examining carefully with the size described. It was perfect. Things are solid and useful.
This review is about item#35052087.
Electrical construction
3
From Japan
On 2015-02-11 09:48:59
Advantages: Easy handling as it is caught in a belt. Hinges are also nice. Disadvantages: When the waist tool is made oblique, a crackling nail or nut falls from the gap, so some processing is necessary inside. Though things are nice, it is very regrettable!
This review is about item#35052096.
I am doing electrical construction work and I use it with a waist tool. I'm putting screws and tapes etc.
5
From Japan
On 2014-02-11 15:02:19
I am doing electrical construction work and I use it with a waist tool. I'm putting screws and tapes etc. Capacity is also large, easy to put in hands and easy to take.
This review is about item#35052096.

Related Products