Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

WAIST GEAR, Tool Bag

3.67 (3)
Dimensions (Vetical x Horizontal x Height) (mm)
260x415x335
Color
Red
Material
Basic material / 1680 denier polyester oxford finish edge-wound tape / Polypropylene emissions tape hardness (back / polyurethane coating) body part / tarpaulin belt loop / polypropylene resin tape processing
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MTB-3A 35052324 71.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Tool tool you normally use
2
From Japan
On 2016-02-20 18:02:28
Although I am satisfied with design and functionality, the strength of the hand part is weak, and if it is used for half a year, fraying and the like can be made at the end part of the pipe of the hand and it becomes scary to use. I have replaced the same item 5 years in 2 years. I think that I am improving, but I am impressed that I can not do it.
This review is about item#35052324.
Piping work
4
From Japan
On 2015-06-22 18:48:32
I want you to put a pocket on the side of the short side.
This review is about item#35052324.
Plumbing work
5
From Japan
On 2013-04-21 19:00:18
It is strong and easy to use. Just just lower it from the shoulder.
This review is about item#35052324.

Related Products