Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Acoustic Light Emitting Type Electroscope

Purpose
Voltage detecting, Voltage detecting
Opreration Display
More than 5dB intermittent sound (pronunciation) /Can be checked in the brightness of the light emitting 8000Lx intermittent red (Luminescence)
Batteries
Alkaline button cell LR44 (1.5V) 2 pieces
Battery Life
One year
Input Voltage (V)
Maximum/600
Cycle(Hz)
50/60 common use
Type
For low pressure
Weight (g)
25
Overall Length (mm)
130
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MT-6100 35052437 54.99 SGD
In stock
ADD TO CART

Related Products