Buy more than* S$200* and get FREE SHIPPING

Crystal Level

5.00 (3)
Caution
Thin line observable on central surface is a line that definitely forms during resin casting. Product is not defective., Thin line observable on central surface is a line that definitely forms during resin casting. Product is not defective.
Purpose
Horizontal and vertical measurement Marking work on switch boxes, Horizontal and vertical measurement Marking work on switch boxes
Dimensions (Width W x Height H) (mm)
51x95
Weight (g)
95
Thickness (mm)
15
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 JBL-100MX 35052446 39.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Board opening
5
From Japan
On 2014-11-18 13:05:42
great.
This review is about item#35052446.
For on-site use
5
From Japan
On 2012-12-24 14:20:38
This is the easiest to use
This review is about item#35052446.
Ink production such as outlet of the site
5
From Japan
On 2012-12-08 11:33:22
Although I tried it a lot but I think that it is occasionally thought that if there is a magnet on the shorter side which is easiest to use as well, it is sufficiently usable at present
This review is about item#35052446.

Related Products