Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hard Steel Wire Swc Chromate for Long-Spring Material

5.00 (2)
Caution
Please do not use when damaged or deformed.
Purpose
Electronic components and appliances, toys, industrial equipment, etc.
Free Length (mm)
280.0
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Wire Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Wire Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14.0 0.9 1PC 1 L-140-03 35053277 8.99 SGD
Shipped after 2018-06-29
8.0 0.6 1PC 1 L-080-01 35053216 7.99 SGD
In stock
8.0 0.8 1PC 1 L-080-02 35053225 8.99 SGD
In stock
8.0 0.9 1PC 1 L-080-03 35053234 8.99 SGD
Shipped after 2018-06-28
8.0 1.0 1PC 1 L-080-04 35053243 9.99 SGD
In stock
14.0 0.6 1PC 1 L-140-01 35053252 7.99 SGD
In stock
14.0 0.8 1PC 1 L-140-02 35053261 8.99 SGD
Shipped after 2018-06-29
14.0 1.0 1PC 1 L-140-04 35053286 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Do-it-yourself
5
From Japan
On 2013-11-03 17:45:22
I bought two kinds of long springs. Depending on the application, the strength of the spring is different, it is very easy to use, and it is very convenient because it is difficult to get it at home center.
This review is about item#35053234.
Do-it-yourself
5
From Japan
On 2013-11-03 17:45:12
I bought two kinds of long springs. Depending on the application, the strength of the spring is different and it is very easy to use, so it is convenient even if it is difficult to get it at the home center.
This review is about item#35053216.

Related Products