Buy more than* S$200* and get FREE SHIPPING

Large Sized Spring Material Stainless Steel SUS304

Caution
Please do not use when damaged or deformed.
Purpose
Electronic components and appliances, toys, industrial equipment, etc.
Free Length (mm)
250.0
...see all
Product Options
ADD TO CART
Effective Number of Roll (rolls) Total Number of Turns Outer Diameter (phi mm) Wire Diameter (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Effective Number of Roll (rolls) Total Number of Turns Outer Diameter (phi mm) Wire Diameter (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
178.00 178.00 15.0 1.4 Stainless SUS304 1PC 1 BL-14-250 35053313 16.14 SGD
In stock
156.00 156.00 16.0 1.6 Stainless steel SUS304 1PC 1 BL-16-250 35053322 17.32 SGD
Shipped after 2017-05-31
ADD TO CART

Related Products