Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Hard Steel Wire Swc Unichrome for Pull-Spring Material

4.50 (2)
Caution
Please do not use when damaged or deformed.
Purpose
Electronic components and appliances, toys, industrial equipment, etc.
Material
Hard-drawn-steel-wires for SWC Unichrome springs
...see all
Product Options
ADD TO CART
Total Number of Turns Free Length (mm) Outer Diameter (phi mm) Wire Diameter (phi mm) Effective Number of Roll (rolls) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Total Number of Turns Free Length (mm) Outer Diameter (phi mm) Wire Diameter (phi mm) Effective Number of Roll (rolls) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26.50 117.0 28.0 2.6 26.50 1PC 1 BT-26-117 35053383 10.01 SGD
In stock
27.00 150.0 35.0 2.9 27.00 1PC 1 BT-29-150 35053392 12.18 SGD
In stock
33.00 146.0 20.0 3.2 33.00 1PC 1 BT-32-146 35053401 12.53 SGD
In stock
50.00 260.0 30.0 4.0 50.00 1PC 1 BT-40-260 35053417 21.29 SGD
In stock
47.00 200.0 30.0 3.0 47.00 1PC 1 BT-30-200 35053426 14.54 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Up and down apparatus of the machine stopper
5
From Japan
On 2015-09-05 05:30:07
Type is to be rich and selection is convenient or a. It had been purchased through Koguya and trading companies until now, still here early delivery date, also cheap. Over the convenience of the net distribution
This review is about item#35053426.
Of wire, return improvement
4
From Japan
On 2013-12-04 08:16:18
Tensile force, if it is otherwise specified, such as press force (kg), also useful in the amateur.
This review is about item#35053426.

Related Products