Buy more than* S$200* and get FREE SHIPPING

ABS Coolant Proof Caliper

4.00 (3)
Maximum Response Speed
No limit
Repeat Pricision (mm)
0.01
Minimum Displayed Amount (mm)
0.01
...see all>
Product Options
ADD TO CART
Battery Life Instrumental Error (mm) Quantization Error Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Output Terminal Measuring Range (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Battery Life Instrumental Error (mm) Quantization Error Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Output Terminal Measuring Range (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Three years +/-0.02 + / Do not contain -1 count 290 20 16 50 24.5 Yes (measurement data) 0 to 200 198 1PC 1 CD-20PMX 35053706 -
Discontinued
[x]
Three years +/-0.02 +/-1 count is not included. 233 16.5 16 40 21 (Measured data) available 0 - 150 168 1PC 1 CD-15PMX 35053697 -
Discontinued
[x]
One year +/- 0.03 +/-1 count is not included. 404 22 20 64 27.5 (Measured data) available 0 - 300 350 1PC 1 CD-30PMX 35053715 469.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Milling machine work and NC work
4
From Japan
On 2016-12-01 01:45:34
Coolant proof is a necessity because it measures the product under processing with oil. Otherwise, the scale gets stuck. Although it changed somewhat when it became a new model, since it is usable as usual, it is safe.
This review is about item#35053715.
Measurement
5
From Japan
On 2015-09-24 23:50:45
Especially problem, but I think that it is even better if it was solar waterproof
This review is about item#35053715.
Measurement of abrasive products
3
From Japan
On 2015-06-17 17:21:23
I can use it with confidence because it may take a little liquid
This review is about item#35053706.

Related Products