Buy more than* S$200* and get FREE SHIPPING

Absolute Digimatic Calipers, Solar Type

4.71 (24)
Caution
Set origin setting before replacing battery or default setting Otherwise numerical anomaly and error occur, Set origin setting before replacing battery or default setting Otherwise numerical anomaly and error occur, Set origin setting before replacing battery or default setting Otherwise numerical anomaly and error occur, Set origin setting before replacing battery or default setting Otherwise numerical anomaly and error occur
Repeat Pricision (mm)
0.01
Instrumental Error (mm)
+/-0.02
Minimum Displayed Amount (mm)
0.01
...see all>
Product Options
ADD TO CART
Output Terminal Maximum Response Speed Quantization Error Power Operating Temperature Range (deg C) Measuring Range (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Output Terminal Maximum Response Speed Quantization Error Power Operating Temperature Range (deg C) Measuring Range (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - 0 to 100 125 1PC 1 CD-S10CT 86893703 159.99 SGD
In stock
(Measurement data) None No limit +/-1 count is not included. Solar battery 0 - 40 0 - 150 150 1PC 1 CD-S15CT 35053724 159.99 SGD
In stock
(Measurement data) None No limit +/-1 count is not included. Solar battery 0 - 40 0 - 200 180 1PC 1 CD-S20CT 35053733 219.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 19
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.71
24 Customer Reviews
The reviews are automatic translation.
Measure the plate thickness
4
From Japan
On 2018-04-08 18:57:02
I hope the unit of zero is accurate! It will not go to zero without force.
This review is about item#35053733.
Inspection of machined parts
4
From Japan
On 2018-03-19 09:14:18
It was used for inspection of parts from overseas suppliers. I brought it overseas and used it for guidance and inspection of the actual measurement method. It was useful for digital value sharing.
This review is about item#35053724.
It is used for measurement of product dimensions at the time of machining.
5
From Japan
On 2017-07-21 16:54:45
Since it is a solar type, I liked the point that it can measure immediately after the display comes out when it is taken out from the case. It does not need switch operation, it is economical to use without worrying about forgetting to erase.
This review is about item#35053724.
Measurement
5
From Japan
On 2017-07-04 08:41:34
It is Mitutoyo of trust. There is no worry about the battery, it is very good!
This review is about item#35053724.
For dimension measurement of processed products
3
From Japan
On 2017-06-28 15:24:07
Measurement can be done quicker than battery type. I am saved because the battery does not go away.
This review is about item#35053733.
When designing at work etc.
5
From Japan
On 2017-05-18 09:49:25
The instrument of Mitutoyo is good as a measuring instrument. Sometimes you are familiar with it, but you can use it with confidence. Therefore, I bought two for home use.
This review is about item#35053724.
measurement
5
From Japan
On 2016-12-12 15:23:50
It was released from worry of battery life (including poor contact). I bought a foreign made (cheap) so far. I realized that it is wise to carefully use good quality things. (... reflection) Mitutoyo wants you to continue making good quality products from now on. I support you!
This review is about item#35053724.
Measurement
5
From Japan
On 2016-11-28 11:00:37
Long ago, I bought a digital caliper, but the battery ran out shortly and eventually disappeared, but recently I knew that solar type was out and bought 2 dogs. Since it is easy to use, I would like to purchase additional budget once I can do it again.
This review is about item#35053724.
For measuring
5
From Japan
On 2016-09-19 21:54:53
Easy to use, solar type and batteries are unnecessary, cases are also included. The power supply can be cut off without permission if it is in a case. Recommended.
This review is about item#35053733.
Product crossing measurement
5
From Japan
On 2016-03-31 17:14:35
It is still Mitutoyo. It is really easy to use.
This review is about item#35053724.

Related Products