Buy more than* S$200* and get FREE SHIPPING

Digimatic Offset Caliper

Protection Level
IP67
Maximum Response Speed
No limit
Minimum Displayed Amount (mm)
0.01
Power
(No.938882) 1 piece silver oxide button battery SR44
Specification
Depth bar included.
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Quantization Error Type 2014 TRUSCO Published Page Dimensions f (mm) Dimensions c(mm) Instrumental Error (mm) Maximum Measuring Length (mm) Dimensions e (mm) Dimension d (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Quantization Error Type 2014 TRUSCO Published Page Dimensions f (mm) Dimensions c(mm) Instrumental Error (mm) Maximum Measuring Length (mm) Dimensions e (mm) Dimension d (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
423-7005 + / Do not contain -1 count Digimatic (LCD) 1-0824 38.5 95 +/-0.02 200 50 15   1PC 1 NTD10-20PMX 35053776 -
Discontinued
[x]
- - - - 51 135 +/-0.03 300 64 15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NTD10-30PMX 35053785 589.99 SGD
Shipped after 2018-01-30
325-4941 - - 1-0824 30 95 +/-0.02 150 40 10   1PC 1 NTD10-15PMX 35053767 -
Discontinued
[x]
ADD TO CART

Related Products