Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Digimatic Hole Pitch Offset Caliper

Position Detection System
Electromagnetic induction absolute encoder
Protection Level
IP67
Maximum Response Speed
No limit
Minimum Displayed Amount (mm)
0.01
Power
(No.938882) 1 piece silver oxide button battery SR44
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Dimensions c(mm) Instrumental Error (mm) Quantization Error Compatible Hole (mm) Dimension t (mm) Measuring Range (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Dimensions c(mm) Instrumental Error (mm) Quantization Error Compatible Hole (mm) Dimension t (mm) Measuring Range (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 75 +/-0.03 +/- do not contain one count phi1.5 - 10 3.5 10 to 210 325-4992 1PC 1 NTD10P-20PMX 35053803 -
Discontinued
[x]
- 100 +/-0.04 + / Do not contain -1 count phi1.5 to 10 3.8 10 to 310 - 1PC 1 NTD10P-30PMX 35053812 689.99 SGD
Shipped after 2018-05-01
1-0836 75 +/-0.03 + / Do not contain -1 count phi1.5 to 10 3.5 10 to 160 325-4984 1PC 1 NTD10P-15PMX 35053794 -
Discontinued
[x]
ADD TO CART

Related Products