Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Digimatic Point Caliper

Protection Level
IP67
Maximum Response Speed
No limit
Instrumental Error (mm)
+/-0.02
Maximum Measuring Length (mm)
150
Minimum Displayed Amount (mm)
0.01
Power
(No.938882) 1 piece silver oxide button battery SR44
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Quantization Error Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Quantization Error Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 1PC 1 NTD12P-15PMX 35053837 -
Discontinued
[x]
1-0827 + / Do not contain -1 count Digimatic (LCD) 325-4968 1PC 1 NTD12-15PMX 35053821 -
Discontinued
[x]
ADD TO CART

Related Products