Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Digimatic Groove Inside Caliper

Measurement of Diameter (mm)
(Minimum inside diameter) phi10 or more
Position Detection System
Electromagnetic induction absolute encoder
Measurement Range (Inside)(mm)
10 - 160
Protection Level
IP67
Maximum Response Speed
No limit
Instrumental Error (mm)
+/-0.05
Quantization Error
+/-do not contain one count
Minimum Displayed Amount (mm)
0.01
Power
(No.938882) 1 piece silver oxide button battery SR44
Type
For groups
Specification
Offset function
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NTD14G-15PMX 35053864 -
Discontinued
[x]
ADD TO CART

Related Products