Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Digimatic Point Inside Caliper

Measurement of Diameter (mm)
(Minimum inside diameter) phi20 or more
Position Detection System
Electromagnetic induction absolute encoder
Measurement Range (Inside)(mm)
20 - 170
Protection Level
IP67
Maximum Response Speed
No limit
Instrumental Error (mm)
+/-0.03
Quantization Error
+/-do not contain one count
Minimum Displayed Amount (mm)
0.01
Power
(No.938882) 1 piece silver oxide button battery SR44
Type
Point for
Specification
Offset function
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NTD14P-15PMX 35053873 -
Discontinued
[x]
ADD TO CART

Related Products