Buy more than* S$200* and get FREE SHIPPING

Digimatic Neck Caliper

Position Detection System
Electromagnetic induction type absolute encoder
Protection Level
IP67
Maximum Response Speed
No limit
Instrumental Error (mm)
+/-0.03
Maximum Measuring Length (mm)
150
Minimum Displayed Amount (mm)
0.01
Power
Button-type silver oxide battery SR44 (No.938882) 1 piece
...see all>
Product Options
ADD TO CART
Type Mitutoyo Part Number Quantization Error Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Mitutoyo Part Number Quantization Error Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For point - It does not include a + / - 1 count *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NTD15P-15PMX 35053891 -
Discontinued
[x]
- 573-651 +/- 1 does not include a count   1pc(s) 1 NTD15-15PMX 35053882 -
Discontinued
[x]
ADD TO CART

Related Products