Buy more than* S$200* and get FREE SHIPPING

Sample Bottle

4.00 (3)
Color
Brown
Material
Borosilicate glass
...see all>
Product Options
ADD TO CART
Material (cover) Model Number Scale Capacity (mL) Inner Caliber x Shell Diameter x Hight (mm) AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (cover) Model Number Scale Capacity (mL) Inner Caliber x Shell Diameter x Hight (mm) AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
PE, red part / PP 20118 None 30 20.8x30.0x63 5-097-08 1PC 1 No.6 33147527 1.99 SGD
In stock
PE, red part / PP 020113 None 4 11.3x16.5x40 5-097-03 1PC 1 No.1 33147475 0.99 SGD
Shipped after 2018-04-26
PE, red part / PP 020114 None 5 13.0x18.0x40 5-097-04 1PC 1 No.2 33147484 0.99 SGD
In stock
PE, red part / PP 020112 None 3 10.3x15.0x35 5-097-02 1PC 1 No.01 33147466 0.99 SGD
In stock
PE, red part / PP 020116 None - 17.0x24.0x50 5-097-06 1PC 1 No.4 33147502 1.99 SGD
Shipped after 2018-04-27
PE, red portion / PP 20111 Not available 2.2 10.3x12.0x35 5-097-01 1PC 1 No.02 33147457 0.99 SGD
In stock
PE, red portion / PP 20117 Not available 20 17.0x27.0x55 5-097-07 1PC 1 No.5 33147511 1.99 SGD
In stock
PE, red portion / PP 020115 Not available 10 14.8x21.0x45 5-097-05 1PC 1 No.3 33147493 0.99 SGD
In stock
PE, red portion / PP 020119 Without 50 25.8x35.0x78 5-097-09 1PC 1 No.7 33147536 2.99 SGD
In stock
PE, red portion / PP 020120 Without 110 25.8x40.0x120 5-097-10 1PC 1 No.8 33147545 3.99 SGD
Shipped after 2018-04-26
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Give samples to customers (liquid / cream)
4
From Japan
On 2016-01-29 15:50:01
I feel that there is a sense of cleanliness, product management is perfect
This review is about item#33147466.
Sample fragrance sample storage
5
From Japan
On 2015-09-18 15:10:15
Capacity can be selected, easy to use.
This review is about item#33147511.
Liquid sample storage
3
From Japan
On 2014-11-15 22:21:46
I tried No.02, but I felt it was hard to use because the lid was hard because of the size. I will spoil the contents when I open it up. It is cheaper than the screw type, so I would like to try more capacity.
This review is about item#33147457.

Related Products