Buy more than* S$200* and get FREE SHIPPING

Impact Socket

3.00 (2)
Purpose
For desorption of wheel nut at the time of changing the tires
Plug-in Angle (mm [inch])
12.7[1/2]
Overall Length (mm)
84
Accessories
With O ring pin
...see all>
Product Options
ADD TO CART
Color Outer Diameter (phi mm) Opposite Side Dimension(mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Outer Diameter (phi mm) Opposite Side Dimension(mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue (W/cover) 27, (without cover) 24 17 (hexagon) 218 1PC 1 GTIS-17 35054415 -
Discontinued
[x]
Yellow (W/cover) 29, (without cover) 26 19 (hexagon) 228 1PC 1 GTIS-19 35054424 -
Discontinued
[x]
Red (W/cover) 31, (without cover) 28 21 (hexagon) 256 1PC 1 GTIS-21 35054433 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Car maintenance
2
From Japan
On 2013-11-30 18:33:23
It is cheap, it is awful. The resin comes off and can not be installed even if it comes off.
This review is about item#35054424.
When detaching the wheel from the vehicle with an impact wrench
4
From Japan
On 2012-10-30 13:54:45
Frequent use often causes damage to the socket. I purchase only a specific size each time. Since it has a scratch prevention cover, it can be removed with confidence without impact.
This review is about item#35054424.

Related Products