Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Germicidal Lamp

4.23 (13)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Lights Form
Glow starter type
...see all>
Product Options
ADD TO CART
Rated Lamp Power (W) Connector Pipe Diameter (phi mm) Current (A) Weight (g) Type Compatible ULTRAVIOLET RADIATION OUTPUT (W) Compatible Glow Starter Rated Average Lifespan (hours) Tube Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Lamp Power (W) Connector Pipe Diameter (phi mm) Current (A) Weight (g) Type Compatible ULTRAVIOLET RADIATION OUTPUT (W) Compatible Glow Starter Rated Average Lifespan (hours) Tube Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 G13 25.5 0.355 146.0 30W form [Lights pipe] FG over 4P (L) 13.4 FG-4P(L) 8000 893 1PC 1 GL30 35054774 39.99 SGD
In stock
8 G5 15.5 0.17 27 8 W types [Glow] FG-7E (L), FG-7P (L) 2.5 FG-7E(L) FG-7P(L) 4000 287 1PC 1 GL8 35054731 19.99 SGD
In stock
6 G5 15.5 0.147 20 6 W types [Glow] FG-7E (L), FG-7P (L) 1.7 FG-7E(L) FG-7P(L) 4000 210.5 1PC 1 GL6 35054722 18.99 SGD
In stock
4 G5 15.5 0.162 15 4W-shaped [Glow] FG-7E (L), FG-7P (L) 0.8 FG-7E(L) FG-7P(L) 4000 134.5 1PC 1 GL4 35054713 18.99 SGD
In stock
15 G13 25.5 0.3 75 15W type [Glow] FG-1E (L), FG-1P (L) 4.9 FG-1E(L) FG-1P(L) 6000 436 1PC 1 GL15 35054756 26.99 SGD
In stock
20 G13 32.5 0.36 131 20W form [Glow] FG-1E (L), FG-1P (L) 7.5 FG-1E(L) FG-1P(L) 8000 580 1PC 1 GL20 35054765 28.99 SGD
In stock
10 G13 25.5 0.23 58 10W form [Glow] FG-7E (L), FG-7P (L) 2.7 FG-7E(L) FG-7P(L) 6000 330 1PC 1 GL10 35054747 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 4
3 star 1
2 star 0
1 star 1
Review Rating: 4.23
13 Customer Reviews
The reviews are automatic translation.
For sterilizing slippers
5
From Japan
On 2017-12-13 18:34:35
I am using it without any problem. A shipping charge is a burden as it is enough
This review is about item#35054756.
Rats overriding
4
From Japan
On 2017-11-24 16:03:41
It is somewhat troublesome to find it easily. The price is also reasonable.
This review is about item#35054722.
Sterilizer
5
From Japan
On 2017-11-10 22:39:11
Anyway it was quick to reach you. It was very helpful.
This review is about item#35054747.
Kitchen sterilization lamp
5
From Japan
On 2017-10-12 10:34:33
It took a while to light up, but it could be used without problems.
This review is about item#35054722.
For replacing the sterilizer
1
From Japan
On 2017-09-12 09:12:37
I ordered 2 pieces. When it arrived and opened the box, it was scattered. It is clear that it was squeezed inside while being transported, alongside the brake rotor that was ordered simultaneously. There is no damage to the outer box. I am using it for nearly 10 years, but recently I feel that packing is totally unnecessary. I support you. Thank you. Monotalau! !
This review is about item#35054747.
Kitchen knives, cutting boards
4
From Japan
On 2016-11-18 14:47:29
I did not receive the sterilizing lamp soon after I ordered the electric shop, but it was good that I received it the next day.
This review is about item#35054756.
Sterilization at the time of inoculation to make the microbial bed
4
From Japan
On 2016-11-15 09:15:06
Compared with other manufacturer's items, it is expected that the sterilization effective time is long
This review is about item#35054765.
maintenance
5
From Japan
On 2016-10-04 16:23:16
The sterilization lamp of the slipper sterilization box had cleared and I arrived at the place where I was in a hurry so I was very much saved. Manufacturer was good anywhere but I was ordered because it was relatively inexpensive even though I was looking for it.
This review is about item#35054756.
Erase of UVEP-ROM
5
From Japan
On 2016-07-19 08:48:29
Eraser itself, very old machine, one of the two ultraviolet lamps was out of trouble. I was wondering if I could get it, but I appreciate what I could do on the day after application.
This review is about item#35054713.
Replacement of sterilizing lamp of hand dryer
5
From Japan
On 2016-07-17 22:22:36
Since the sterilizing lamp flashed, it was in the catalog of the net, if it had thought of what to do, it was very much saved.
This review is about item#35054722.

Related Products