NoteBuy more than* S$200* and get FREE SHIPPING

Fluorescent Mercury Lamp XW

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Average Lifespan (hours)
12000
Color Temperature (K)
4200
Outside Tube Diameter (phi mm)
120
Lamp Voltage (V)
130
Mean Color Rendring Rating (Ra)
50
Rated Lamp Power (W)
400
Lamp Current (A)
3.3
Total Luminous Flux (Lm)
22000
Connector
E39
Type
Fluorescence mercury lamp
Overall Length (mm)
285
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HF400X W 35054871 -
Discontinued
[x]

Related Products