Buy more than* S$200* and get FREE SHIPPING

Mini Halogen Bulb, Multi Layer, E11 Cap

4.50 (2)
Rating Life (Hours)
2000
Connector
E11
...see all
Product Options
ADD TO CART
Valve Finishing Color Temperature (K) Rated Lamp Power (W) Total Luminous Flux (Lm) Voltage (V) Type Length (mm) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Valve Finishing Color Temperature (K) Rated Lamp Power (W) Total Luminous Flux (Lm) Voltage (V) Type Length (mm) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clear 2850 85 1600 100 Mini halogen light bulbs 67 100 type   1PC 1 JD100V85W NP/E 35055255 14.60 SGD
In stock
Clear 2800 65 1120 110 Mini Halogen bulb 67 75 form   1PC 1 JD110V65W NP/E 35055282 14.60 SGD
In stock
Clear 2850 130 2400 110 Mini Halogen bulb 70 150 form   1PC 1 JD110V130W NP/E 35055307 15.45 SGD
In stock
Clear 2850 85 1600 110 Mini halogen light bulbs 67 100 type   1PC 1 JD110V85W NP/E 35055291 14.60 SGD
In stock
Clear 2800 65 1120 100 Mini halogen bulb 67 75 form   1PC 1 JD100V65W NP/E 35055246 14.60 SGD
In stock
- 2800 50 750 110 - 67 -   1pc 1 JD110V50W, NP/E 35055273 15.75 SGD
In stock
- 2850 130 2400 100 - 70 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 JD100V130W, NP/E 35055264 16.69 SGD
Shipped after 2017-03-06
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Exhibit spot lighting
4
From Japan
On 2015-02-13 05:18:25
Come early to please the LED of commercialization, such as the life of the power usage fee lamp for lighting 8 hours or more every day I advised is expected to correspond improved needs of many
This review is about item#35055291.
Cutting machine
5
From Japan
On 2013-06-11 10:23:12
Cheaper than the other, good as consumables.
This review is about item#35055273.

Related Products