Buy more than* S$200* and get FREE SHIPPING

Panasonic Mini Bulb

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Beam Angle (Degree)
40
Connector
E17
...see all>
Product Options
ADD TO CART
Glass Finishing Central Luminous Intensity (cd) Valve Diameter (phi mm) Beam Flux (Lm) Rated Lamp Power (W) Rating Life (Hours) Total Luminous Flux (Lm) Voltage (V) Type Length (mm) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Glass Finishing Central Luminous Intensity (cd) Valve Diameter (phi mm) Beam Flux (Lm) Rated Lamp Power (W) Rating Life (Hours) Total Luminous Flux (Lm) Voltage (V) Type Length (mm) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 170 50 45 25 1500 240 110 Minirefu bulb 75 25W form   1PC 1 LR110V25W S 35055343 5.99 SGD
In stock
White 170 50 45 25 1500 240 100 Minirefu bulb 75 25W form   1PC 1 LR100V25W S 35055316 6.99 SGD
In stock
Frost 210 45 55 30 1000 255 110 Mini reflex electric lamp 68 30W Type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LR110V30W S 35055352 -
Discontinued
[x]
White 300 50 80 40 1500 420 110 Mini reflex electric lamp 75 40W type   1PC 1 LR110V40W S 35055361 5.99 SGD
In stock
White 410 50 110 50 2000 570 110 Mini reflex electric lamp 75 50W type   1PC 1 LR110V50W S K 35055377 6.99 SGD
In stock
White 410 50 110 50 2000 570 100 Mini reflex electric lamp 75 50W type   1PC 1 LR100V50W S K 35055334 6.99 SGD
In stock
White 300 50 80 40 1500 420 100 Minirefu bulb 75 40W form   1PC 1 LR100V40W S 35055325 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Downlight
5
From Japan
On 2016-12-14 19:21:53
I purchased it by replacing the floor's downlight. It is useful because it can cut several pieces at the same time as the number of lights is large.
This review is about item#35055316.

Related Products