Buy more than* S$200* and get FREE SHIPPING

Liner Fluorescent Lamp

4.67 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Average Lifespan (hours)
6000
Color Temperature (K)
4200
Tube Length (mm)
330
Mean Color Rendring Rating (Ra)
61
Rated Lamp Power (W)
10
Total Luminous Flux (Lm)
490
Lights Form
Glow starter type
Pipe Diameter (phi mm)
25.5
Current (A)
0.23
Type
Straight tube fluorescent lamps
Color
White
Type
10W type
Compatible
[Glow] FG-7E, FG-7P [[e]] glow FE7E, FE1E
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 FL10W 35055797 28.29 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Interior lighting of stained glass
5
From Japan
On 2016-01-11 15:52:39
As the internal lighting of the stained glass of 120cm × 65cm of indoor, a 10W fluorescent lamp uses 8 groups in order to reduce the lighting spots. Because there is this stained glass 2 groups, during the exchange of the fluorescent tube is required 16 along with glow balls. Fluorescent tubes seems to have decided to replace the LED lighting, but for the individual business, you hesitate and still think about the cost. Your company to thank you to advance your efforts to be a stable supply in the future.
This review is about item#35055797.
At the time of the large cleaning
5
From Japan
On 2015-08-07 05:33:40
Cheap is good
This review is about item#35055797.
Fluorescent lamp exchange
4
From Japan
On 2014-03-11 23:04:05
It is a fluorescent lamp with a sense of security at an affordable.
This review is about item#35055797.

Related Products