Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Liner Fluorescent Lamp

4.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Average Lifespan (hours)
6000
Color Temperature (K)
4200
Tube Length (mm)
436
Mean Color Rendring Rating (Ra)
61
Rated Lamp Power (W)
15
Total Luminous Flux (Lm)
860
Lights Form
Glow starter type
Pipe Diameter (phi mm)
25.5
Current (A)
0.3
Type
Straight tube fluorescent lamp
Color
White
Type
15W form
Compatible
[Glow] FG-1E, FG-1P [[e]] glow FE7E, FE1E
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 FL15W 35055806 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Apartment common light
4
From Japan
On 2014-04-06 23:43:29
The price is reasonable and it is a perfect price for apartment owner. I would like to ask you a favor in the future.
This review is about item#35055806.
Office light
5
From Japan
On 2013-10-22 13:13:36
There are many places to use and it is bulky, so it will be helpful without going to buy. The price is affordable.
This review is about item#35055806.

Related Products