Buy more than* S$200* and get FREE SHIPPING

Full White Fluorescent Light

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Average Lifespan (hours)
12000
Color Temperature (K)
5000
Tube Length (mm)
1198
Mean Color Rendring Rating (Ra)
70
Rated Lamp Power (W)
37
Total Luminous Flux (Lm)
2950
Lights Form
Glow starter type
Connector
G13
Pipe Diameter (phi mm)
28
Current (A)
0.41
Type
Rapid fluorescent light
Color
Natural white
Type
40W power-saving type
Compatible
[Glow] FG-4P [[e]] glow FE4P
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(25PC) 1 FL40SS N/37 35055894 159.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Internal lighting
5
From Japan
On 2014-01-27 11:20:29
It is slimmer than the fluorescent light I always used. Brightness is the same as before. Although it is a little expensive, I bought it in hopes that it will last long.
This review is about item#35055894.

Related Products