Buy more than* S$200* and get FREE SHIPPING

Full White Fluorescent Light

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Average Lifespan (hours)
12000
Color Temperature (K)
5000
Tube Length (mm)
1198
Mean Color Rendring Rating (Ra)
70
Rated Lamp Power (W)
36
Total Luminous Flux (Lm)
2850
Lights Form
Rapid start
Connector
G13
Pipe Diameter (phi mm)
32.5
Current (A)
0.44
Type
Straight tube fluorescent lamp
Color
Lunch white
Type
40W power saving type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(25PC) 1 FLR40S N/M-X 36 35055912 159.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Securing the brightness at hand
5
From Japan
On 2014-06-28 15:19:13
The price is cheap and it's alright, I'm thinking to check the life span, it would be best if you could pick up a fluorescent lamp that you no longer use for free,
This review is about item#35055912.

Related Products