Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Static Electricity Measuring Instrument, STATIRON

Operating Temperature (degree C)
0 - 40
Polar Display
Polarity +, - polarity display
Measurement Potential Range
Normal mode / 10V - 19.99kV IB mode / 1V - 1999V
Detection Method
(Signal) vibrating chopper
Measuring Distance Adjustment
(The focal point of the light mark distance 30mm) red LED light focused
Measuring Distance (mm)
(Detector between the object to be measured) 30
Body Dimensions (Width x Depth x Height) (mm)
68x22x138
Mode Switching
Switch in the MODE button
Display Part
Backlight built-in LCD display
Angle (Degree)
(Hold for each 45 degree) (head rotation angle) 180
Power (V)
DC9 (alkaline corner type batteries)
Weight (g)
(Including battery) 230
Specification
Data update frequency / 1 time per 0.5 sec Battery check / Level indicated on display unit
Accessories
Dedicated ground wire, 9V battery, soft storage case, strap
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DZ4 35055937 839.99 SGD
In stock
ADD TO CART

Related Products