Buy more than* S$200* and get FREE SHIPPING

Shatterproof Fluorescent Lamp

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Glow Starter
FG-4P
Rated Average Lifespan (hours)
12000
Tube Length (mm)
1198
Mean Color Rendring Rating (Ra)
61
Rated Lamp Power (W)
37
Total Luminous Flux (Lm)
3000
Lights Form
Glow starter type
Pipe Diameter (phi mm)
28
Current (A)
0.41
Type
Straight tube fluorescent lamps
Color
White
Type
40W energy-saving type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(25PC) 1 FL40SS W/37 P 35056271 239.90 SGD
Shipped after 2017-12-14
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Workplace lamp maintenance
5
From Japan
On 2016-10-08 20:53:24
It was very good that the scattering prevention film of the lamp was solid.
This review is about item#35056271.

Related Products