Buy more than* S$200* and get FREE SHIPPING

Germicidal Lamp

4.38 (13)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Lights Form
Glow starter type
...see all>
Product Options
ADD TO CART
Current (A) Type Weight (g) Compatible Glow Starter Rated Average Lifespan (hours) Tube Length (mm) Ultraviolet-Rays Output (W) Rated Lamp Power (W) Connector Pipe Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Current (A) Type Weight (g) Compatible Glow Starter Rated Average Lifespan (hours) Tube Length (mm) Ultraviolet-Rays Output (W) Rated Lamp Power (W) Connector Pipe Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.147 6 W types 22 FG-7E, FG-7P 4000 210.5 1.7 6 G5 15.5 1PC 1 GL6 35056296 -
Discontinued
[x]
0.23 10W type 60 FG-1E, FG-1P FG-7E, FG-7P 6000 330 2.7 10 G13 25.5 1PC 1 GL10 35056305 -
Discontinued
[x]
0.355 30W Type 150 FG-4P 8000 893 13.4 30 G13 25.5 1PC 1 GL30 35056323 29.99 SGD
In stock
0.3 15W form 71 FG-1E, FG-1P 6000 436 4.9 15 G13 25.5 1PC 1 GL15 35056314 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 4
3 star 2
2 star 0
1 star 0
Review Rating: 4.38
13 Customer Reviews
The reviews are automatic translation.
Used for sterilizing lamp of refrigerated goods
5
From Japan
On 2016-11-21 15:12:52
I am satisfied with both price and product compared with local electric shop.
This review is about item#35056323.
As a clean bench sterilizing light
3
From Japan
On 2016-08-03 11:27:38
I replaced it because the previous one has expired. I can use it without problems.
This review is about item#35056314.
To sterilize the shoes
4
From Japan
On 2016-06-24 14:10:08
It was installed more smoothly than other sterilizing lamps!
This review is about item#35056314.
Used in sterilization room
5
From Japan
On 2016-01-11 16:32:45
I am satisfied with the price because it is cheap, but the endurance time is short compared to those of the manufacturer I used before.
This review is about item#35056323.
Wastewater Treatment Test
5
From Japan
On 2015-09-04 16:59:36
I tried it for the first time in the wastewater treatment test, but it is very good.
This review is about item#35056314.
Used in kitchen disinfection box
4
From Japan
On 2015-08-31 17:30:14
Because the sterilization lamp of the kitchen disinfection box has expired, I bought it for exchange. I think that the price was good because it was cheap.
This review is about item#35056314.
Used in disinfection storage of kitchen in kitchen
5
From Japan
On 2015-05-29 15:37:53
Disinfection storage sterilization lamp has run out, your product is hit by product search, decided to purchase.
This review is about item#35056305.
As a sterilizing lamp
5
From Japan
On 2014-07-08 00:22:09
Since the sterilization lamp standards are unified, it is a good item that can be used normally though I chose this cheapest item at the time of purchase.
This review is about item#35056305.
We are using it as a sterilizing lamp for a 24-hour bath
5
From Japan
On 2014-04-20 18:22:43
I am fully satisfied.
This review is about item#35056296.
Sterilizing lamp
3
From Japan
On 2013-09-18 17:02:50
If you were making arrangements from a dealer 1670 yen And because you can not wait for a week, you can buy on the net correctly.
This review is about item#35056305.

Related Products